
Chalked Paint, Matte, Blue Harbor, 1 qt
Mfr # 371675
Zoro # G810983538
product price: $23.99
/eaSold in multiples of 2 for $47.98
Key Features
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Paint Color Family
Blues
Finish
Matte
Size
1 qt
Paint Sub-Brand
Chalked Ultra Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371675
Zoro #
G810983538
UPC #
020066495336
Country of Origin
United States
Dimensions
Size
1 qt
Details
Item
Chalked Paint
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Paint Color Family
Blues
Color
Blue Harbor
Finish
Matte
Paint Sub-Brand
Chalked Ultra Matte
Coverage
Up to 115 sq. ft/qt
Dry Time
30 mins
Application Temperature
84 Degrees to 90 Degrees F
Cure Time
2 hrs
Application Method
Brush, Roller
Description
Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.