Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalked Paint, Matte, Tate Green, 1 qt

  • Mfr # 371674

  • Zoro # G210983527


product price: $23.99
/ea
Sold in multiples of 2 for $47.98

Key Features

For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Paint Color Family
Greens
Finish
Matte
Size
1 qt
Paint Sub-Brand
Chalked Ultra Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371674
Zoro #
G210983527
UPC #
020066495329
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Chalked Paint
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Paint Color Family
Greens
Color
Tate Green
Finish
Matte
Paint Sub-Brand
Chalked Ultra Matte
Coverage
Up to 115 sq. ft/qt
Dry Time
30 mins
Application Temperature
83 Degrees to 90 Degrees F
Application Method
Brush, Roller
Cure Time
2 hrs

Description

Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.