Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalked Spray Paint, Rainforest Green, Ultra Matte, 12 oz

  • Mfr # 392078

  • Zoro # G716552685


product price: $13.45
/ea
Sold in multiples of 6 for $80.70

Key Features

Maximum Application Temperature
90°F
Resin Type
Acrylic Modified Alkyd
Application Method
Spray
Color Family
Green
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392078
Zoro #
G716552685
UPC #
20066241742
Country of Origin
United States

Details

Maximum Application Temperature
90°F
Resin Type
Acrylic Modified Alkyd
Application Method
Spray
Color Family
Green
Net Weight
12 oz
Coverage
12 sq. ft./can
Base Type
Solvent
Paint and Primer Finish
Ultra Matte
Dry Time
1 hr
Color
Rainforest Green
Finish Texture
Matte
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Sheen
Ultra Matte
Item
Chalked Spray Paint

Description

Rust-Oleum Chalked Ultra Matte Spray creates an ultra matte finish with excellent coverage and adhesion on furniture and home dcor. This spray paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed, giving the project a one of a kind look. It is suitable for use on wood, metal, ceramic, glass, canvas and more. The Chalked Ultra Matte Spray features an advanced spray system that allows you to spray at any angle, even upside down for those hard to reach areas. A comfort spray tip with a wider finger pad to reduce fatigue caused by continuous spraying.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.