
Chalked Ultra Matte Paint, Aged Gray, 1 Qt
Mfr # 285143
Zoro # G516483714
product price: $21.85
/eaSold in multiples of 2 for $43.70
Key Features
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Finish
Matte
Paint Color Family
Gray
Coverage
110-150 sq. ft./qt.
Application Method
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285143
Zoro #
G516483714
UPC #
20066277543
Country of Origin
United States
Details
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Color
Aged Gray
Finish
Matte
Paint Color Family
Gray
Coverage
110-150 sq. ft./qt.
Application Method
Brush
Cure Time
2 hrs
Application Temperature
50 to 90°F
Item
Chalked Paint
Dry Time
30 min
Paint Sub-Brand
Chalked Ultra Matte
Description
Rust-Oleum Chalked Paint creates an ultra matte finish with excellent coverage and adhesion. It transforms and rejuvenates furniture and home decor with a smooth matte finish. This paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed, giving any project a one-of-a-kind look. Rust-Oleum Chalked Paint can be used on wood, metal, ceramic, glass, canvas and more.
- One-coat coverage on many surfaces
- Easy to apply
- Dries to a velvety smooth finish
- Easily distressed to create a vintage look
- For use on indoor objects only
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.