Zoro Homepage

Chalked Ultra Matte Paint, Blush Pink, 1 Qt

  • Mfr # 285142

  • Zoro # G916483697


product price: $21.85
/ea
Sold in multiples of 2 for $43.70

Key Features

Application Method
Brush
Cure Time
2 hrs
Coverage
110-150 sq. ft./qt.
Finish
Matte
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285142
Zoro #
G916483697
UPC #
20066277536
Country of Origin
United States

Details

Application Method
Brush
Cure Time
2 hrs
Coverage
110-150 sq. ft./qt.
Item
Chalked Paint
Finish
Matte
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Application Temperature
50 to 90°F
Paint Color Family
Pink
Color
Blush Pink
Paint Sub-Brand
Chalked Ultra Matte
Dry Time
30 min

Description

Rust-Oleum Chalked Paint creates an ultra matte finish with excellent coverage and adhesion. It transforms and rejuvenates furniture and home decor with a smooth matte finish. This paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed, giving any project a one-of-a-kind look. Rust-Oleum Chalked Paint can be used on wood, metal, ceramic, glass, canvas and more.


  • One-coat coverage on many surfaces
  • Easy to apply
  • Dries to a velvety smooth finish
  • Easily distressed to create a vintage look
  • For use on indoor objects only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.