
Chalked Ultra Matte Paint, Light Tint Base, 1 Qt
Mfr # 287688
Zoro # G416483715
product price: $21.85
/eaSold in multiples of 2 for $43.70
Key Features
Paint Color Family
Multi
Application Method
Brush
Coverage
110-150 sq. ft./qt.
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287688
Zoro #
G416483715
UPC #
20066295721
Country of Origin
United States
Details
Color
Light Tint Base
Paint Color Family
Multi
Application Method
Brush
Coverage
110-150 sq. ft./qt.
For Use On Surface Material
Wood, metal, ceramic, glass, canvas
Finish
Matte
Application Temperature
50 to 90°F
Cure Time
2 hrs
Item
Chalked Paint
Paint Sub-Brand
Chalked Ultra Matte
Dry Time
30 min
Description
Rust-Oleum Chalked Paint creates an ultra matte finish with excellent coverage and adhesion. It transforms and rejuvenates furniture and home decor with a smooth matte finish. This paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed, giving any project a one-of-a-kind look. Rust-Oleum Chalked Paint can be used on wood, metal, ceramic, glass, canvas and more.
- One-coat coverage on many surfaces
- Easy to apply
- Dries to a velvety smooth finish
- Easily distressed to create a vintage look
- For use on indoor objects only
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.