
Cherry Red, Gloss, Oil, 12 oz
Mfr # 1664830V
Zoro # G711230755
product price: $11.03
/eaSold in multiples of 6 for $66.18
Key Features
Color
Cherry Red
Color Family
Reds
Net Weight
12 oz
Sheen
Gloss
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1664830V
Zoro #
G711230755
UPC #
20020066000220
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Cherry Red
Color Family
Reds
Net Weight
12 oz
Sheen
Gloss
Base Type
Oil
Brand and Series
Rust-Oleum Industrial Choice 1600 System
Sub Brand
Industrial Choice
Description
Rust-Oleum Industrial Choice 1600 System Multi-Purpose Enamel Spray Paint is the ideal choice for industrial users by providing up to 2x the coverage of competitive brands. Once applied, this oil-based coating delivers a long-lasting finish that looks great and resists everyday wear and tear. Perfect for a variety of industrial-maintenance projects including tools, motors, furniture, equipment, color coding, lockers, ladders and more. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.