Zoro Homepage

Clean Metal Spray Primer, White, Flat, 12oz

  • Mfr # 384758

  • Zoro # G013041165


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Compatible Surface Material
Metal
Resin Type
Modified Alkyd
Color
White
Coverage
10 to 12 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384758
Zoro #
G013041165
UPC #
020066025038
Country of Origin
United States

Details

Compatible Surface Material
Metal
Resin Type
Modified Alkyd
Color
White
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
48 hr
Dry Time to Recoat
Before 1 hour and after 48 hours
Paint and Primer Finish
Flat
Net Weight
12 oz
Paint Color Family
White
Paint and Primer Finish_x
Flat

Description

Maximize the rust protection on your indoor/outdoor metal projects by beginning with Rust-Oleum Stop Rust Clean Metal Primer. This primer spray provides a sound base for application of Stops Rust enamels on heavily rusted metal. Use of primers promotes topcoat adhesion and helps prevent chipping, cracking and peeling and eliminates the need for multiple coats of enamel finish. It features a comfort tip with a wider finger pad to reduce fatigue caused by continuous spraying and the any-angle tip which allows you to spray at any angle.


  • Intuitive spray patterns that give the ultimate control when painting
  • Choose between 5 different spray patterns with twist of the dial
  • 360° any-angle spray technology
  • Custom spray 5-in-1 has a large finger pad to reduce finger fatigue
  • Applies easily to indoor and outdoor metal, wood, concrete and masonry
  • Dries to the touch in 15-30 minutes, recoat within 1 hour or after 48 hours
  • Cleans up with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.