Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Clear, Matte, 12 oz 353029

Spray Paint, Clear, Matte, 12 oz (Discontinued)

  • Mfr # 353029
  • Zoro # G600480261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353029
Zoro #
G600480261
UPC #
20066454890
Country of Origin
United States

Details

Item
Spray Paint
Color
Clear
Color Family
Clears
Net Weight
12 oz
Sheen
Matte
Application Method
Spray
Paint and Primer Finish
Matte
Paint and Primer Surface Material
Multi-Surface
Paint Color Family
Clears
Paint Sub-Brand
Stops Rust
Paint and Primer Sub Category
Rust Preventative Spray Paint
Brand and Series
Rust-Oleum Stops Rust Enamel

Description

Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium, fast-drying coating for multi-purpose use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.