Shop RUST-OLEUM
See all product information
Create Account
Coal Tar Epoxy Activator, Clear, Semi-Gloss, 1 gal
- Mfr # C9502402
- Zoro # G5041242
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Finish
Semi-Gloss
Size
1 gal
Resin Type
Polyamide Converted Epoxy Blended with Refined Coal Tar
VOC Content
Less Than 250 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C9502402
- Zoro #
- G5041242
- UPC #
- 020066950200
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Description
ROC Epoxy Coal Tar Epoxy C9578 is a high-solids, two-component, polyamide-converted epoxy that includes refined coal tar pitch which forms an extremely durable coating. The self-priming, high-build formula protects against severe abrasion, strong chemicals, and water immersion in severe industrial and marine environments. ROC Epoxy Coal Tar Epoxy C9578 is ideal for use on steel, concrete, and other surfaces exposed to extremely corrosive environments.
• Self-Priming, Direct-to-Metal application
• Excellent Chemical and Abrasion Resistance
• High-Solids, High-Build Formula
• Meets COE C-200/C-200A and AWWA C-210 Specifications
• Five-Year Rust-Proof Guarantee* Available Sizes
• One Gallon
• Five Gallon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.