Shop MAS
See all product information
Create Account
Cell-O-Fill Low Density Structural Filler 0.5 Gallon
- Mfr # 25-004
- Zoro # G824235494
product price:Â
$
17.99
/ea
Key Features
Color
Yellow
Includes
64 oz Thixotropic Filler
Resin Type
Thixotropic filler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-004
- Zoro #
- G824235494
- UPC #
- 810395006040
- Country of Origin
- United States
- Color
- Yellow
- Includes
- 64 oz Thixotropic Filler
- Item
- Structural Filler
- Resin Type
- Thixotropic filler
Description
Cello-O-Fill is a non-toxic, non-carcinogenic Thixotropic filler. For use in place of Colloidal Silica where high strength and low density are required. Compatible with both our 2:1 Non-blushing and Marine Epoxy Systems Use for bonding, filling and filleting Low density product allows for strength without a lot of extra weight Improved vertical sag resistance Non-toxic and non-carcinogenic product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.