Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Tar Epoxy Activator, 1 qt.

  • Mfr # C9502504

  • Zoro # G2564256


product price: $40.69
/ea

Key Features

Color
Clear
Size
1 qt
Resin Type
Polyamide Converted Epoxy Blended with Refined Coal Tar
VOC Content
Less Than 250 g/L
Dry Time
18 to 36 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9502504
Zoro #
G2564256
UPC #
094703213102
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Coal Tar Epoxy Activator
Color
Clear
Resin Type
Polyamide Converted Epoxy Blended with Refined Coal Tar
VOC Content
Less Than 250 g/L
Dry Time
18 to 36 hr
Coating Type
Epoxy Coating
Application Method
Brush, Roller, Spray
For Use With
3XH23, C9578 System
Base Type
Solvent
Standards
AWWA Spec C210-84 and SSPC-Paint 16, Corps of Engineers Specs C-200, C-200A, Steel Tank Institute Corrosion Control System STI-P3
Cure Time
18 to 36 hr
Primer Required
Yes
Activator, Base, Paint or Primer
Activator
Coverage Area
100 to 130 sq ft/gal
Formulation
Coal Tar Epoxy
Series Number
C9578
Resistance Properties
Abrasion Resistant, Chemical Resistant, Immersion Resistant
Heat Resistant
No
Dry Time to Recoat
16 to 25 hr
Shelf Life
1 yr
Container Type
Can
Use Location
Exterior
Surface Material
Concrete, Steel
Mildew Resistant
No
Application Time
2 hr
Coating Application
Low VOC
Number of Components
2-Step System
Activator Required
Yes
Surface Texture
Smooth
Maximum Temperature Resistance
140 Degrees F

Description

Coal Tar Epoxy Activator, Base Type Solvent, Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar, Color Clear, Size 1 qt, VOC Content Less Than 250 g/L, Dry Time 18 to 36 hr, Cure Time 18 to 36 hr, Application Temperature 50 to 100 Degrees F, For Use With 3XH23, C9578 System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.