
Concrete and Garage Recoat Primer, Gray, 1 Gallon
Mfr # 338806
Zoro # G716552692
product price: $76.99
/eaSold in multiples of 2 for $153.98
Free Shipping & Returns
Key Features
Application Temperature
50 to 90°F
Exposure Conditions
Interior/Exterior
Cure Time
72 hrs
Coverage
200 to 400 sq. ft/gal
Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338806
Zoro #
G716552692
UPC #
20066425654
Country of Origin
United States
Details
Application Temperature
50 to 90°F
Exposure Conditions
Interior/Exterior
Cure Time
72 hrs
Coverage
200 to 400 sq. ft/gal
Base Type
Water
Paint and Primer Application Method
Brush, Edger, Roller
Resin Type
Acrylic
Features
Low Odor
For Use With
Coated or sealed concrete floor
Color
Gray
Item
Concrete and Garage Recoat Primer
Dry Time Recoat
After a minimum of 6 hrs and before 48 hrs
Description
If your sealed or previously coated floor is wearing down or if you just want to update the look of your current floors, Recoat Primer is the perfect solution. Rust-Oleum Concrete & Garage Recoat Primer is an easy to use, revolutionary technology which allows you to coat over a previously coated or sealed concrete floor without having to scuff, sand, or grind the surface. Transform your worn garage, basement or patio floor with any Rust-Oleum floor coating including water and solvent base.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.