Zoro Homepage

Concrete Leveling Compound, 50 lb, Gray

  • Mfr # 392537

  • Zoro # G513332848


product price: $48.49
/ea

Key Features

Series
Concrete Saver Pro
Application
Floor Underlayment
For Use On Surface Material
Concrete, Wood
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392537
Zoro #
G513332848
UPC #
020066245962
Country of Origin
United States

Dimensions

Container Size
50 lb
Minimum Thickness
1/16 in
Maximum Thickness
1 in

Details

Item
Concrete Leveling Compound
Series
Concrete Saver Pro
Application
Floor Underlayment
For Use On Surface Material
Concrete, Wood
Color
Gray
Container Type
Bag
Coverage
12.4 sq ft @ 1/2 in, 16.6 sq ft @ 3/8 in, 24.9 sq ft @ 1/4 in, 49.9 sq ft @ 1/8 in, 6.2 sq ft @ 1 in, 8.3 sq ft @ 3/4 in, 99.8 sq ft @ 1/16 in
Working Time
45 min
Full Cure Time
4 wk
Flash Point
998 Degrees F
Product Form
Solid
Standards
ASTM C109, ASTM C157, ASTM C348, ASTM E84-13a, VOC Compliant
Cure Type
Water
Maximum Setting Time
1 hr
For Use With
Concrete, Wood Subfloor
VOC Content+1
0 g/L
Environment
Indoor/Outdoor
RoHS Compliant
Yes
Minimum Traffic Hours
45 min
Maximum Traffic Hours
1 hr
Number of Components
1
Patching and Repairing Properties
High Strength, Self Leveling
Resistance Properties
Crack Resistant
Base Material
Cement

Description

Concrete Leveling Compound, Product Type Concrete Leveling Compound, Base Material Cement, Cure Type Water, Patching and Repairing Properties High Strength, Self Leveling, Resistance Properties Crack Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 12.4 sq ft @ 1/2 in, 16.6 sq ft @ 3/8 in, 24.9 sq ft @ 1/4 in, 49.9 sq ft @ 1/8 in, 6.2 sq ft @ 1 in, 8.3 sq ft @ 3/4 in, 99.8 sq ft @ 1/16 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.