Zoro Homepage

Concrete Repair Compound, 1 gal, Gray

  • Mfr # 392528

  • Zoro # G413332887


product price: $35.15
/ea
Sold in multiples of 4 for $140.60

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392528
Zoro #
G413332887
UPC #
020066244910
Country of Origin
United States

Dimensions

Container Size
1 gal
Maximum Thickness
1 in
Minimum Thickness
1/4 in

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Working Time
4 hr
Full Cure Time
24 hr
Flash Point
201 Degrees F
Product Form
Paste
Standards
VOC Compliant
For Use With
Concrete
Minimum Traffic Hours
24 hr
Environment
Indoor/Outdoor
Cure Type
Ambient
RoHS Compliant
Yes
VOC Content+1
18 g/L
Base Material
Acrylic Latex
Resistance Properties
Nonshrinking
Patching and Repairing Properties
High Strength
Maximum Traffic Hours
24 hr

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Acrylic Latex, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonshrinking, Product Form Paste, Container Size 1 gal, Container Type Pail, Full Cure Time 24 hr, Maximum Crack Width Not Applicable, Maximum Thickness 1 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 24 hr, Working Time 4 hr, Application Concrete Repair, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.