Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, 1 gal, Gray

  • Mfr # 392538

  • Zoro # G613037582


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392538
Zoro #
G613037582
UPC #
020066246259
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Box
Coverage
57.5 sq ft @ 1/4 in
Working Time
10 min
Full Cure Time
30 min
Flash Point
163 Degrees F
Product Form
Liquid
Standards
ASTM C109, ASTM D2240, ASTM D4060, ASTM D412, VOC Compliant
Base Material
Polyurea
Number of Components
2
For Use With
Concrete
Resistance Properties
Abrasion Resistant, Low Temperature Resistant
Maximum Setting Time
15 min
Patching and Repairing Properties
Quick Drying
Environment
Indoor/Outdoor
VOC Content+1
9 g/L
RoHS Compliant
Yes
Minimum Traffic Hours
10 min (foot traffic)
Cure Type
Chemical Activator
Maximum Traffic Hours
30 min (vehicle traffic)

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurea, Cure Type Chemical Activator, Patching and Repairing Properties Quick Drying, Resistance Properties Abrasion Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 1 gal, Container Type Box, Coverage 57.5 sq ft @ 1/4 in, Full Cure Time 30 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.