Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, 10 lb, Gray

  • Mfr # 392533

  • Zoro # G513037590


product price: $50.69
/ea

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392533
Zoro #
G513037590
UPC #
020066245924
Country of Origin
United States

Dimensions

Container Size
10 lb
Minimum Thickness
1/4 in
Maximum Thickness
4 in

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Coverage
0.25 sq ft @ 4 in, 0.5 sq ft @ 2 in, 1 sq ft @ 1 in, 2 sq ft @ 1/2 in, 4 sq ft @ 1/4 in
Working Time
2 hr
Full Cure Time
2 hr
Flash Point
998 Degrees F
Product Form
Solid
Standards
ASTM C109
Maximum Traffic Hours
2 hr
Base Material
Cement
Minimum Performance Temperature
40 Degrees F
For Use With
Concrete
Environment
Indoor/Outdoor
Cure Type
Water
Resistance Properties
Low Temperature Resistant
Minimum Traffic Hours
30 min
Patching and Repairing Properties
Quick Drying
VOC Content+1
0 g/L
RoHS Compliant
Yes

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Water, Patching and Repairing Properties Quick Drying, Resistance Properties Low Temperature Resistant, Product Form Solid, Container Size 10 lb, Container Type Pail, Coverage 0.25 sq ft @ 4 in, 0.5 sq ft @ 2 in, 1 sq ft @ 1 in, 2 sq ft @ 1/2 in, 4 sq ft @ 1/4 in, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness 4 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 2 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.