Zoro Homepage

Concrete Repair Compound, 10 oz, Gray

  • Mfr # 392525

  • Zoro # G613329946


product price: $33.79
/ea
Sold in multiples of 12 for $405.48

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392525
Zoro #
G613329946
UPC #
020066244705
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
Working Time
8 min
Full Cure Time
7 day
Flash Point
201 Degrees F
Product Form
Paste
Standards
ASTM C881, ASTM C882, ASTM C920, ASTM D2377, ASTM D2566, ASTM D570, ASTM D638, ASTM D648, ASTM D695, NSF/ANSI Standard 61
Resistance Properties
Cut Resistant, Nonsagging, Waterproof
RoHS Compliant
Yes
Cure Type
Chemical Activator
VOC Content+1
17 g/L
For Use With
Concrete
Base Material
Epoxy
Patching and Repairing Properties
Flexible, High Strength, Quick Drying
Minimum Traffic Hours
3 hr
Environment
Indoor/Outdoor

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Patching and Repairing Properties Flexible, High Strength, Quick Drying, Resistance Properties Cut Resistant, Nonsagging, Waterproof, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.