Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, 3 lb, Gray

  • Mfr # 392532

  • Zoro # G913329936


product price: $20.65
/ea
Sold in multiples of 6 for $123.90

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392532
Zoro #
G913329936
UPC #
020066245825
Country of Origin
United States

Dimensions

Container Size
3 lb
Minimum Thickness
1/8 in
Maximum Thickness
7 in

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
1.5 sq ft @ 1/4 in
Working Time
15 min
Full Cure Time
25 min
Flash Point
998 Degrees F
Product Form
Solid
Standards
ASTM C109, ASTM C78, VOC Compliant
Cure Type
Water
Base Material
Cement
VOC Content+1
0 g/L
Minimum Traffic Hours
24 hr
Patching and Repairing Properties
Flexible, High Strength, Quick Drying
Maximum Traffic Hours
24 hr
Environment
Indoor/Outdoor
For Use With
Concrete
RoHS Compliant
Yes

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Water, Patching and Repairing Properties Flexible, High Strength, Quick Drying, Resistance Properties Not Applicable, Product Form Solid, Container Size 3 lb, Container Type Bag, Coverage 1.5 sq ft @ 1/4 in, Full Cure Time 25 min, Maximum Crack Width Not Applicable, Maximum Thickness 7 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 24 hr, Working Time 15 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.