Zoro Homepage

Concrete Repair Compound, Box, Red, InstaPatch

  • Mfr # 284595

  • Zoro # G9110315


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Series
InstaPatch
Application
Concrete Repair Patching
For Use On Surface Material
Asphalt, Concrete, Masonry
Size
1 gal.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284595
Zoro #
G9110315
UPC #
094728176550
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
8 lb
Maximum Thickness
1 in
Minimum Thickness
1/4 in
Maximum Crack Width+1
1/4 in

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurea, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 8 lb, Container Type Box, Coverage 230 sq ft @ 1/4 in, Full Cure Time 15 min, Maximum Crack Width 1/4 in, Maximum Thickness 1 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 30 min, Minimum Traffic Hours 10 min, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.