Zoro Homepage

Concrete Repair Compound, Cartridge, Gray, 49 ft at 3/16 in Coverage

  • Mfr # 392530

  • Zoro # G713332921


product price: $10.99
/ea
Sold in multiples of 12 for $131.88

Key Features

Series
Concrete Saver Pro
For Use On Surface Material
Concrete, Masonry
Application
Concrete Repair
Base Material
Hybrid
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392530
Zoro #
G713332921
UPC #
020066245498
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Thickness
1/2 in
Maximum Crack Width+1
1/2 in

Details

Item
Concrete Repair Compound
Series
Concrete Saver Pro
For Use On Surface Material
Concrete, Masonry
Application
Concrete Repair
Base Material
Hybrid
Container Type
Cartridge
Coverage
49 ft @ 3/16 in
Color
Gray
Working Time
1 hr
Full Cure Time
1 day
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof
Flash Point
201 Degrees F
Standards
ASTM C920 Class 25
VOC Content Weight
3 g/L
Environment
Indoor/Outdoor
VOC Content+1
3 g/L
Maximum Traffic Hours
24 hr
Cure Type
Ambient
Patching and Repairing Properties
Quick Drying, Self Leveling
Product Form
Paste
Minimum Traffic Hours
24 hr

Description

Concrete Repair Compound, Product Type Joint Sealant, Base Material Hybrid, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Self Leveling, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Coverage 49 ft @ 3/16 in, Full Cure Time 1 day, Maximum Crack Width 1/2 in, Maximum Thickness 1/2 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.