Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Resurfacer, 40 lb, Gray

  • Mfr # 392535

  • Zoro # G213037593


product price: $57.89
/ea

Key Features

Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392535
Zoro #
G213037593
UPC #
020066245948
Country of Origin
United States

Dimensions

Container Size
40 lb
Minimum Thickness
1/16 in
Maximum Thickness
3/8 in

Details

Item
Concrete Resurfacer
Series
Concrete Saver Pro
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
15.3 sq ft @ 3/8 in, 23 sq ft @ 1/4 in, 46 sq ft @ 1/8 in, 92.1 sq ft @ 1/16 in
Working Time
30 min
Full Cure Time
4 wk
Flash Point
998 Degrees F
Product Form
Solid
Standards
ASTM C109, VOC Compliant
Maximum Traffic Hours
2.5 hr
Cure Type
Water
For Use With
Concrete
Resistance Properties
Low Temperature Resistant
VOC Content+1
0 g/L
Minimum Traffic Hours
1 hr
Base Material
Cement
Environment
Indoor/Outdoor
Patching and Repairing Properties
High Strength
RoHS Compliant
Yes

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Water, Patching and Repairing Properties High Strength, Resistance Properties Low Temperature Resistant, Product Form Solid, Container Size 40 lb, Container Type Bag, Coverage 15.3 sq ft @ 3/8 in, 23 sq ft @ 1/4 in, 46 sq ft @ 1/8 in, 92.1 sq ft @ 1/16 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 3/8 in, Minimum Thickness 1/16 in, Maximum Traffic Hours 2.5 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.