Zoro Homepage

Construction Marking Paint, 17 oz., Caution Blue, Water -Based

  • Mfr # 264694

  • Zoro # G5180113


product price: $8.35
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Construction Marking Paint
Coverage
400 Linear ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264694
Zoro #
G5180113
UPC #
020066216979
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Caution Blue
Base Type
Water
Paint and Primer Sub Category
Construction Marking Paint
Coverage
400 Linear ft
For Use With
Marking Wand #2393000 or Marking Pistol #210188
Paint and Primer Surface Material
Concrete, Dirt, Metal, Wood
Container Type
Aerosol
Exposure Conditions
40 Degrees to 90 Degrees F
Striping and Marking Paint and Chalk Item
Construction Marking Paint
Application Temperature
40 to 90 Degrees F
Line Striping Aerosol
Yes
Net Weight
15 oz.
Striping & Marking Paint & Chalk Item
Construction Marking Paint
Dry Time
Less than 5 min.
Dry Time Tack Free
5 min.
Paint and Primer Application Method
Spray
Application Method
Marking Pistol, Marking Wand, Spray
Standards
MIR Compliant
Features
Excellent Visibility, Locking Spray Tip Won't Pop Off, Marks More Linear Feet, No Messy Tip Adjustments, Non-Clogging
Coverage Area
400 Linear ft/1 in Stripe
Resin Material
Acrylic Modified Alkyd
Minimum Application Temperature
40 Degrees F
Sub Brand
Industrial Choice
Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel
Paint Collection
Temporary Marking Paint
Product Type
Marking Paint
Application
Construction
Compatible Equipment
Spray Guns, Striping and Marking Machines
Paint Dispensing Style
Inverted
Use Location
Exterior, Interior
Permanence
Temporary
Series Number
M1400
Flammability
Flammable
Maximum Application Temperature
90 Degrees F
Formulation
Water
Compatible with Manufacturer Part Number
210188, 2393000
Paint Base Type
Water
For Use On
Commercial Operations, Construction, Excavation, Golf Courses, HVAC, Landscaping, Mining, Surveying, Utilities
Resistance Properties
Chalking Resistant
Fade Resistant
Yes
Shelf Life
5 yr

Description

Create bold, durable lines with Rust-Oleum Industrial Choice Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.• Best resistance to early fading and chalking; dries fast
• Marks more linear feet than the leading competitor
• Excellent visibility on concrete, pavement, dirt, gravel, grass and more
• Easy to apply—no messy tip adjustments, non-clogging, locking spray tip won’t pop off
For Best Results
• Apply using the Marking Pistol or Marking Wand
Available Sizes
• 17 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.