Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based

  • Mfr # 264695

  • Zoro # G5180086


product price: $8.35
/ea

Key Features

Paint Color Family
Yellows
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Construction Marking Paint
Coverage
400 Linear ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264695
Zoro #
G5180086
UPC #
020066216986
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
High Visibility Yellow
Base Type
Water
Paint and Primer Sub Category
Construction Marking Paint
Coverage
400 Linear ft
For Use With
Marking Wand #2393000 or Marking Pistol #210188
Paint and Primer Surface Material
Concrete, Dirt, Metal, Wood
Container Type
Aerosol
Exposure Conditions
40 Degrees to 90 Degrees F
Paint and Primer Application Method
Spray
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Construction Marking Paint
Application Temperature
40 to 90 Degrees F
Striping & Marking Paint & Chalk Item
Construction Marking Paint
Net Weight
15 oz.
Dry Time
Less than 5 min.
Dry Time Tack Free
5 min.
Standards
MIR Compliant
Application Method
Marking Pistol, Marking Wand, Spray
Features
Excellent Visibility, Locking Spray Tip Won't Pop Off, Marks More Linear Feet, No Messy Tip Adjustments, Non-Clogging
Maximum Application Temperature
90 Degrees F
Coverage Area
400 Linear ft/1 in Stripe
Permanence
Temporary
Series Number
M1400
Compatible Equipment
Spray Guns, Striping and Marking Machines
Fade Resistant
Yes
Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel
Paint Collection
Temporary Marking Paint
Compatible with Manufacturer Part Number
210188, 2393000
Use Location
Exterior, Interior
Minimum Application Temperature
40 Degrees F
Resin Material
Acrylic Modified Alkyd
Resistance Properties
Chalking Resistant
Paint Dispensing Style
Inverted
For Use On
Commercial Operations, Construction, Excavation, Golf Courses, HVAC, Landscaping, Mining, Surveying, Utilities
Application
Construction
Paint Base Type
Water
Sub Brand
Industrial Choice
Flammability
Flammable
Formulation
Water
Product Type
Marking Paint
Shelf Life
5 yr

Description

Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, High Visibility Yellow, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Concrete, Dirt, Metal, Wood, Paint and Primer Application Method Spray, Coverage 404 Linear ft/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Marking Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.