
Countertop Kit, Satin, Tintable Base, 1 qt
Mfr # 384962
Zoro # G012222176
product price: $76.85
/eaSold in multiples of 2 for $153.70
Free Shipping & Returns
Key Features
Color
Tintable Base
Finish
Satin
Size
1 qt
Resin Type
Acrylic
Paint Cleanup
Soap and Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384962
Zoro #
G012222176
UPC #
020066025243
Country of Origin
United States
Dimensions
Size
1 qt
Details
Item
Countertop Kit
Color
Tintable Base
Finish
Satin
Resin Type
Acrylic
Paint Cleanup
Soap and Water
Cure Time
7 days
Description
Rust-Oleum HOME Countertop Coating Kit is an easy-to-use solution for updating the look of outdated countertops at a fraction of the cost of purchasing new ones. Its ideal for a variety of countertop surfaces. This water-based, tintable paint allows light use after only 24 hours. Easy soap and water cleanup.
- • Easy, two-step system transforms the look of outdated countertops including ceramic tile, porcelain tile, laminate, wood, melamine and more
- • No stripping, sanding or priming required
- • Durable resistance to scratches, stains, wear and other abrasions
- • Fast drying paint is ready for light use after only 24 hours
- • Kit covers up to 100 square feet
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.