Zoro Homepage

Country Gray, Matte, Water, 30 oz

  • Mfr # 285141

  • Zoro # G606461271


product price: $21.89
/ea
Sold in multiples of 2 for $43.78

Key Features

Color
Country Gray
Color Family
Grays
Net Weight
30 oz
Sheen
Matte
Coverage
up to 150 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285141
Zoro #
G606461271
UPC #
20066277529
Country of Origin
China

Dimensions

Container Size
30 oz.

Details

Color
Country Gray
Color Family
Grays
Net Weight
30 oz
Sheen
Matte
Coverage
up to 150 sq. ft.
Base Type
Water
Dry Time
30 minutes
Paint and Primer Finish
ultra matte
Finish Texture
velvety smooth
Dry Time to Recoat
30 minutes
Compatible Surface Material
indoor wood, metal, ceramic, glass, canvas and more

Description

Rust-Oleum Chalked Paint creates an ultra matte finish with excellent coverage and adhesion. It transforms and rejuvenates furniture and home decor with a smooth matt finish. Chalked Paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed, giving any project a one of a kind look.


  • • Update your furniture and home dr with an elegant vintage look that can be easily distressed
  • • Apply on indoor wood, metal, ceramic, glass, canvas and more for a velvety smooth coat
  • • Water-based formula provides superior adhesion and coverage in an ultra matte finish
  • • Dries to the touch in 30 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.