Zoro Homepage

Deck and Fence Protective Stain and Sealer, Cedar, 1 Gallon

  • Mfr # 392447

  • Zoro # G416305567


product price: $68.79
/ea
Sold in multiples of 2 for $137.58

Key Features

Application Method
Brush, Roller, or Sprayer
Features
Stain & Sealer In One
Dry Time Tack Free
4 hr
Paint Base Type
Oil
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392447
Zoro #
G416305567
UPC #
20066243944
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Application Method
Brush, Roller, or Sprayer
Features
Stain & Sealer In One
Color
Cedar
Dry Time Tack Free
4 hr
Paint Base Type
Oil
Dry Time
48 hr
For Use With
Exterior Wood
Coverage
250 sq ft/gallon

Description

RockSolid Deck and Fence Protective Stain & Sealer is an exceptional, one coat, oil base exterior transparent stain and sealer designed to provide protection against water damage, mold and mildew. This premium, penetrating low-VOC oil based formula resists UV graying, peeling and blistering and provides excellent water repellency that maximizes resistance to wood cracking, splitting, and warping. It is recommended for immediate application to pressure treated lumber products.


  • One coat application
  • Ready for use in 48-hours
  • Mildew resistant coating
  • Superior water repellency

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.