Zoro Homepage

Deck and Fence Protective Stain and Sealer Turbo Spray, Natural, 24 oz

  • Mfr # 392993

  • Zoro # G016305592


product price: $18.35
/ea
Sold in multiples of 6 for $110.10

Key Features

Dry Time Recoat
1 hr
Paint Base Type
Oil
Dry Time Tack Free
1 hr
Coverage
50 sq ft/can
Application Method
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392993
Zoro #
G016305592
UPC #
20066037444
Country of Origin
United States

Dimensions

Size
24 Ounce

Details

Dry Time Recoat
1 hr
Paint Base Type
Oil
Dry Time Tack Free
1 hr
Coverage
50 sq ft/can
Application Method
Aerosol
For Use With
Exterior Wood
Color
Natural
Features
Stain & Sealer In One

Description

RockSolid Deck and Fence Protective Stain & Sealer with Turbo Spray System seals and protects exterior wood from the damaging effects of water and UV light. This powerful oil-base transparent stain protects and beautifies in one coat.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.