Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 20 oz Aerosol Can

  • Mfr # 352239

  • Zoro # G211541832


product price: $12.55
/ea
Sold in multiples of 6 for $75.30

Key Features

Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352239
Zoro #
G211541832
UPC #
-
Country of Origin
Unknown

Dimensions

Size
20 oz

Details

Item
Degreaser
Container Type
Aerosol Can

Description

No other single product removes really tough soils as quickly and effectively from so many surfaces. Krud Kutter Pro Concentrated Cleaner Degreaser is a heavy duty formula for industrial cleaning applications. It is designed to quickly dissolve grease and grime on most non-porous surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.