Zoro Homepage

Dryfall Commercial & Industrial Waterborne Coating, White, Flat, 5 Gallon

  • Mfr # 293234

  • Zoro # G109843628


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Flat
Application Method
Conventional Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293234
Zoro #
G109843628
UPC #
020066309923
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Flat
Application Method
Conventional Spray
VOC Content
Less Than50 g/L
Resistance Properties
Rust-Resistant
Sheen
Flat
Series Number
ZNR-29
Surface Material
Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Steel, Masonry, PVC, Stucco, Vinyl, Wood
Heat Resistant
Yes
Dry Time
15 min
Surface Type
Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Steel, Masonry, PVC, Stucco, Vinyl, Wood
Container Type
Bucket
Activator, Base, Paint or Primer
Base
Coverage Area
300 to 400 sq ft/gal
Minimum Application Temperature
50 Degrees F
Item
Interior Paint
Cure Time
7 days
Standards
MPI Compliant, NIOSH
Use Location
Interior
Primer Required
No
System Series
ZNR-29
Maximum Application Temperature
90 Degrees F
Shelf Life
3 yr
Features
Low-Odor, No Primer Required, Tintable
Mildew Resistant
No
For Use With
Aluminum, Bare/Painted Surfaces, Concrete, Cured Plaster, Drywall, Galvanized Steel, Masonry, PVC, Stucco, Vinyl, Wood
Dry Time to Recoat
1 hr
VOC Compliant
Yes
Sub Brand
Zinsser(R)
Number of Components
1-Step System
Coating Application
Low VOC ; Standard
Surface Texture
Rough, Smooth
Series
Dryfall
Dry Time - Touch - Maximum
15 min
Application Temperature - Maximum
90 Degrees F
Compatible Surface Material
Metal, Masonry, Concrete, Plaster, Drywall, Steel, Plastic, Stucco, Wood
Dry Time - Recoat - Maximum
1 hr
Paint Type
Dryfall Paint
RAL Color Code
RAL 9003
VOC Content Weight
50 g/L
Coverage Area - Minimum
300 sq ft/gal
Application Temperature - Minimum
50 Degrees F
Sub-Brand
Zinsser(R)
Coverage Area - Maximum
400 sq ft/gal
Full Cure Time
7 day

Description

Waterborne Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.