Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTM Protective Coating, 5 gal., Orange

  • Mfr # 297081

  • Zoro # G4362200


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Color Family
Orange
Color
Safety Orange
Base Type
Solvent
Resin Type
Epoxy Mastic
Surface
Steel, Galvanized Metal, Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297081
Zoro #
G4362200
UPC #
020066312084
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Orange
Color
Safety Orange
Base Type
Solvent
Resin Type
Epoxy Mastic
Surface
Steel, Galvanized Metal, Concrete
Coverage
100 to 225-sq.ft./gal.
Finish
Gloss
Application Method
Brush, Roller, Spray
VOC Content
199 g/L
Coating Type
DTM Coating
Dry Time Recoat
16 hr
For Use With
9101300
Exposure Conditions
Interior/Exterior
Item
Direct-to-Metal Protective Coating Base
Sub-Category
Epoxies
Application Temperature
32 to 100 degrees F
Standards
USDA Acceptable
Cure Time
Depends On Activator
Paint and Primer Sub Category
Epoxy Coating
Paint Color Family
Oranges
Dry Time
4-8 hrs
Maximum Temperature Resistance
300 Degrees F
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Heat Resistant
Flammable
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Number of Components
2-Step System
Use Location
Exterior, Interior
System Series
9100
Minimum Application Temperature
50 Degrees F
Series Number
9100
Sheen
Gloss
Dry Time to Recoat
Depends On Activator
Surface Texture
Rough, Smooth
Activator Required
Yes
Activator, Base, Paint or Primer
Base
Shelf Life
3 yr
Maximum Application Temperature
120 Degrees F
Coating Application
Fast Cure, Immersion, Low Temperature, Standard
Formulation
Epoxy Mastic
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
UV Resistant
No
Container Type
Pail
Coverage Area
Varies
Primer Required
Yes
Dry Time Tack Free
2-4 hrs
Brand and Series
Rust-Oleum High Performance ROCEpoxy Epoxy Mastic 9100

Description

Direct-to-Metal Protective Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Gloss, Size 5 gal, VOC Content 199 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 120 Degrees F, For Use With 9101300, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.