Durability Additive, Clear, 1 lb, Anti-Slip
Mfr # 213898
Zoro # G9489207
product price: $18.79
/eaKey Features
Application Method
Roller
Coverage
1 lb/gal
Base Type
Aluminum Oxide
Color
White
Finish
Anti-Slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213898
Zoro #
G9489207
UPC #
020066133023
Country of Origin
United States
Dimensions
Size
1 lb
Container Size
1 lb
Details
Item
Durability Additive
Application Method
Roller
Coverage
1 lb/gal
Base Type
Aluminum Oxide
Color
White
Finish
Anti-Slip
For Use With
Floor Coating with Dry Film Thickness of 8 mils or Less
VOC Content
0 g/L
Standards
40 CFR Part 372, EPA Standards, TSCA 12(b)
VOC Content Weight Percentage
0 %
Use Location
Exterior, Interior
Flammability
Non-Flammable
Scent
Solvent Like
Resistance Properties
Slip-Resistant, Wear-Resistant
Container Type
Bag
Coverage Area
1 lb/gal
Additive Type
Durability Additive
Description
Durability Additive, Additive Type Durability Additive, Base Type Aluminum Oxide, Color White, Coverage Area 1 lb/gal, Use Location Exterior, Interior, Container Size 1 lb, Application Method Roller, Container Type Bag, Finish Anti-Slip, Flammability Non-Flammable, For Use With Floor Coating with Dry Film Thickness of 8 mils or Less, Resistance Properties Slip-Resistant, Wear-Resistant, Scent Solvent Like, Standards 40 CFR Part 372, EPA Standards, TSCA 12(b), VOC Content 0 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.