Zoro Homepage

Elastomeric Acrylic, Blue Gray, 5 gal, Pail

  • Mfr # 283093

  • Zoro # G9975192


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Color Family
Blues
Base Type
Water
Resin Type
Acrylic Elastomeric
Surface
Concrete, Steel
Coverage
550 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283093
Zoro #
G9975192
UPC #
020066270520
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Blues
Color
Blue Gray
Base Type
Water
Resin Type
Acrylic Elastomeric
Surface
Concrete, Steel
Coverage
550 sq ft/gal
Finish
Satin
Application Method
Brush, Roller, Spray
VOC Content
40 g/L
Coating Type
Acrylic Elastomeric Coating
Item
Elastomeric Acrylic Coating
Exposure Conditions
Mild to Moderate
Paint Color Family
Blues
Paint and Primer Sub Category
Enamels
Dry Time
1 hr
Sub-Category
Elastomeric Coatings
Cure Time
2 day
Application Temperature
46 Degrees to 130 Degrees F
For Use With
Concrete, Galvanized Steel, Steel
Dry Time Recoat
4 to 16 hr
Shelf Life
4 yr
Primer Required
No
Coverage Area
550 sq ft/gal
Number of Components
1- Step System
Sheen
Satin
Coating Application
Low VOC
Activator Properties
Low VOC
Resistance Properties
Corrosion-Resistant, Rust-Resistant, Water Resistant
Dry Time to Recoat
4 to 16 hr
Minimum Application Temperature
46 Degrees F
Heat Resistant
Yes
VOC Compliant
Yes
Maximum Temperature Resistance
225 Degrees F
Standards
C5-M, USDA Acceptable
Container Type
Pail
Sub Brand
Mathys
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Base
Use Location
Exterior, Interior
Surface Material
Concrete, Metal, Steel
Maximum Application Temperature
130 Degrees F

Description

Elastomeric Acrylic Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.