Zoro Homepage

Elastomeric Acrylic Coating, Blue Gray

  • Mfr # 283086

  • Zoro # G9988492


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Color Family
Grays
Base Type
Water
Resin Type
Acrylic Elastomeric
Surface
Concrete, Steel
Coverage
550 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283086
Zoro #
G9988492
UPC #
020066269470
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Grays
Color
Blue Gray
Base Type
Water
Resin Type
Acrylic Elastomeric
Surface
Concrete, Steel
Coverage
550 sq ft/gal
Finish
Satin
Application Method
Brush, Roller, Spray
VOC Content
40 g/L
Coating Type
Acrylic Elastomeric Coating
Exposure Conditions
Mild to Moderate
Dry Time Recoat
4 to 16 hr
Dry Time
1 hr
Paint Color Family
Grays
Item
Elastomeric Acrylic Coating
Cure Time
2 day
Paint and Primer Sub Category
Enamels
Sub-Category
Elastomeric Coatings
For Use With
Concrete, Galvanized Steel, Steel
Application Temperature
46 Degrees to 130 Degrees F
Primer Required
No
Maximum Application Temperature
130 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant, Water Resistant
Surface Material
Concrete, Metal, Steel
Heat Resistant
Yes
Container Type
Pail
Maximum Temperature Resistance
225 Degrees F
Use Location
Exterior, Interior
Number of Components
1- Step System
Shelf Life
4 yr
Surface Texture
Rough, Smooth
Coating Application
Low VOC
Activator Properties
Low VOC
Activator, Base, Paint or Primer
Base
Standards
C5-M, USDA Acceptable
Minimum Application Temperature
46 Degrees F
Sheen
Satin
Coverage Area
110 sq ft/gal
VOC Compliant
Yes
Dry Time to Recoat
4 to 16 hr
Sub Brand
Mathys

Description

Elastomeric Acrylic Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.