Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water

  • Mfr # 301903

  • Zoro # G3851143


product price: $44.89
/ea

Key Features

Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301903
Zoro #
G3851143
UPC #
020066324100
Country of Origin
United States

Dimensions

Size
0.9 gal
Container Size
0.9 gal

Details

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray
VOC Content
0 g/L
Coating Type
Roof Coating
Item
Elastomeric Roof Coating
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Recoat
24 hr
For Use With
Roofs
Dry Time
4 to 24 hr
For Use On
Roofs, Weathered Single Ply Roofing
Cure Time
24 hr
Standards
ASTM D 6083, CRRC Rated
Durability
Non-Fibered
Reflective
No
Shelf Life
3 yr
Sub Brand
Advanced
Surface Material
Asphalt, Metal, Modified Bitumen
Mildew Resistant
Yes
Roof Item Type
Coating
Roof Application
Roof Coatings
Dry Time to Recoat
24 hr
Resistance Properties
Dirt Resistant, Water Resistant, Weather Resistant
VOC Compliant
Yes
Coverage Area
100 sq ft/gal
Maximum Application Temperature
100 Degrees F
Basic Surface Type
Multi-Surface
Minimum Application Temperature
50 Degrees F
Surface Texture
Smooth
Primer Required
Yes
Brand and Series
Rust-Oleum Roofing

Description

Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 0.9 gal, White, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 4 to 24 hr, Dry Time Recoat 24 hr, VOC Content 0 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.