Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr

  • Mfr # 301904

  • Zoro # G3850942


product price: $29.99
/ea

Key Features

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Aged Acrylic Coatings, Aged PVC, Built-Up, EPDM, Metal, Modified Bitumen Roofing
Coverage
100 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301904
Zoro #
G3850942
UPC #
020066324094
Country of Origin
United States

Dimensions

Size
0.9 gal
Container Size
0.9 gal

Details

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Aged Acrylic Coatings, Aged PVC, Built-Up, EPDM, Metal, Modified Bitumen Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray
VOC Content
9 g/L
Coating Type
Roof Coating
Dry Time Recoat
24 hr
Item
Elastomeric Roof Coating
For Use With
Roofs
Application Temperature
50 Degrees to 100 Degrees F
Dry Time
6 to 24 hr
For Use On
Roofs, Weathered Single Ply Roofing
Standards
ASTM D 6083, CRRC Rated
Cure Time
24 hr
Surface Material
Asphalt, Metal, Modified Bitumen
Primer Required
Yes
Resistance Properties
Dirt Resistant, Water Resistant, Weather Resistant
Durability
Non-Fibered
Surface Texture
Smooth
Dry Time to Recoat
24 hr
Roof Application
Roof Coatings
Shelf Life
3 yr
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Basic Surface Type
Multi-Surface
Roof Item Type
Coating
VOC Compliant
Yes
Coverage Area
100 sq ft/gal
Reflective
No
Mildew Resistant
Yes
Brand and Series
Rust-Oleum Roofing

Description

Rust-Oleum 710 Elastomeric Roof Coating provides a high initial reflectivity value of 80%, energy efficiency, long term durability and excellent resistance to weathering and dirt pick-up. This elastomeric roof coating is formulated to meet and/or exceed the standards established in ASTM D 6083. Rust-Oleum 710 Elastomeric Roof Coating waterproofs and weatherproofs metal, weathered single ply membranes as well as smooth surface asphalt built-up and modified bitumen roofing substrates.


• 10 Year Warranty
• Cool Roof Technology with 80% reflectivity which will save up to 5% in energy costs
• Waterproof seal within 6 hours
• Mildew resistant
• Low temperature flexibility down to -10F°
• Restores metal roofs, concrete, modified bitumen, built-up, and weathered single-ply roofing systems
For Best Results Mix with a power assisted mechanical mixer before and during use. Mix until the coating is smooth and consistent.
Available Sizes
• 1 Gallon
• 5 Gallon
• 53 Gallon Drum - Made to Order
• 275 Gallon Tote - Made to Order

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.