Zoro Homepage

Elastomeric Roof Coating, 4.75 gal

  • Mfr # 345498

  • Zoro # G3851380


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345498
Zoro #
G3851380
UPC #
020066439132
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Color
Gray
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray
VOC Content
32 g/L
Coating Type
Roof Coating
Application Temperature
50 Degrees to 100 Degrees F
Dry Time
4 to 24 hr
For Use With
Roofs
Item
Elastomeric Roof Coating
Dry Time Recoat
24 hr
Standards
ASTM D 6083, CRRC Rated
Cure Time
24 hr
For Use On
Roofs, Weathered Single Ply Roofing
Dry Time to Recoat
24 hr
Shelf Life
3 yr
Minimum Application Temperature
50 Degrees F
Primer Required
Yes
Sub Brand
Advanced
Surface Material
Asphalt, Metal, Modified Bitumen
Maximum Application Temperature
100 Degrees F
Durability
Non-Fibered
Reflective
No
Coverage Area
100 sq ft/gal
Surface Texture
Smooth
Resistance Properties
Dirt Resistant, Water Resistant, Weather Resistant
Mildew Resistant
Yes
Container Type
Pail
Roof Item Type
Coating
Roof Application
Roof Coatings
Basic Surface Type
Multi-Surface
Brand and Series
Rust-Oleum Roofing

Description

Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 4.75 gal, Gray, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 4 to 24 hr, Dry Time Recoat 24 hr, VOC Content 32 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.