Zoro Homepage

Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr

  • Mfr # 301992

  • Zoro # G3851660


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301992
Zoro #
G3851660
UPC #
020066324308
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Surface
Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
Coverage
100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray
VOC Content
0 g/L
Coating Type
Roof Coating
Dry Time
2 to 24 hr
Dry Time Recoat
24 hr
For Use With
Roofs
Item
Elastomeric Roof Coating
Application Temperature
50 Degrees to 100 Degrees F
Cure Time
24 hr
For Use On
Roofs, Weathered Single Ply Roofing
Standards
ASTM D 6083, CRRC Rated
Container Type
Pail
Shelf Life
3 yr
Surface Texture
Smooth
Primer Required
Yes
Mildew Resistant
Yes
Surface Material
Asphalt, Metal, Modified Bitumen
Roof Item Type
Coating
Maximum Application Temperature
100 Degrees F
VOC Compliant
Yes
Coverage Area
100 sq ft/gal
Durability
Non-Fibered
Reflective
No
Resistance Properties
Dirt Resistant, Water Resistant, Weather Resistant
Dry Time to Recoat
24 hr
Roof Application
Roof Coatings
Basic Surface Type
Multi-Surface
Minimum Application Temperature
50 Degrees F
Sub Brand
Extreme
Brand and Series
Rust-Oleum Roofing

Description

Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 4.75 gal, White, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 24 hr, VOC Content 0 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.