Zoro Homepage

Elastomeric Sealant, Water Base, 10.1 oz

  • Mfr # 301827

  • Zoro # G3850985


product price: $7.19
/ea

Key Features

Color
White
Size
10.1 oz
Base Type
Water
Resin Type
Elastomeric Acrylic
Surface
Masonry, Most Roofing Surfaces, Vinyl, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301827
Zoro #
G3850985
UPC #
020066323974
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10.1 oz

Details

Color
White
Base Type
Water
Resin Type
Elastomeric Acrylic
Surface
Masonry, Most Roofing Surfaces, Vinyl, Wood
Coverage
12 sq ft/gal
Finish
Unfinished
Application Method
Caulking Gun
VOC Content
0 g/L
Coating Type
Roof Sealant
Item
Elastomeric Sealant
Dry Time
4 to 8 hr
Dry Time Recoat
4 to 8 hr
For Use With
Doors, Roofs, Trim, Walls, Windows
Application Temperature
40 Degrees to 100 Degrees F
Cure Time
24 hr
For Use On
Doors, Roofs, Trim, Walls, Windows
Minimum Application Temperature
40 Degrees F
Container Type
Cartridge
Dry Time to Recoat
4 to 8 hr
Sub Brand
Leak Seal
Roof Item Type
Sealant
Coverage Area
12 sq ft/gal
Shelf Life
3 yr
Basic Surface Type
Multi-Surface
Maximum Application Temperature
100 Degrees F
Primer Required
Yes
Roof Application
Roof Sealants
Reflective
No
Surface Material
Glass, Masonry, Metal, Tile, Vinyl, Wood
Durability
Non-Fibered
Use Location
Exterior
VOC Compliant
Yes
Brand and Series
Rust-Oleum Roofing

Description

Elastomeric Sealant, Base Type Water, Resin Type Elastomeric Acrylic, Size 10.1 oz, White, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time 4 to 8 hr, Dry Time Recoat 4 to 8 hr, VOC Content 0 g/L, Surface Masonry, Most Roofing Surfaces, Vinyl, Wood, Application Temperature 40 Degrees to 100 Degrees F, For Use With Doors, Roofs, Trim, Walls, Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.