Epoxy Activator and Finish Kit, Aluminum, Semi-Gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series

  • Mfr # 9115402-2402
  • Zoro # G0583642
product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Aluminum / Metallic
Color
Aluminum
Finish
Semi-Gloss
Size
(2) 1 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9115402-2402
Zoro #
G0583642
UPC #
094706515029
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Aluminum / Metallic
Color
Aluminum
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 175 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 14 hr
Dry Time Recoat
16 hr to 1 yr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Base Type
Solvent
Application Method
Brush, Roller, Spray
Standards
USDA Acceptable
Surface
Steel, Galvanized Metal, Concrete
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Paint Color Family
Aluminum / Metallic
Paint and Primer Sub Category
Epoxy Coating
Cure Time
8 to 14 hr
Dry Time Tack Free
6 to 8 hr.
Surface Texture
Rough, Smooth
Shelf Life
2 yr (Activator), 3 yr (Base)
Maximum Application Temperature
100 Degrees F
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Series Number
9100
Primer Required
Yes
Formulation
Epoxy Mastic
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Maximum Temperature Resistance
300 Degrees F
Number of Components
2-Step System
Use Location
Exterior, Interior
Sheen
Semi-Gloss
Dry Time to Recoat
16 hr to 1 yr
Activator, Base, Paint or Primer
Activator, Base
Heat Resistant
Flammable
UV Resistant
No
Container Type
Kit
Coverage Area
100 to 175 sq ft/gal
Activator Required
Yes
Minimum Application Temperature
60 Degrees F
Wire Color
Aluminum
Compatible Product Type

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Aluminum, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, MD, NH, PR, RI, UT

Ratings & reviews