Epoxy Activator and Finish Kit, Black, Gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series

  • Mfr # 9179402-5015

  • Zoro # G0592261


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Blacks
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179402-5015
Zoro #
G0592261
UPC #
094706514817
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Blacks
Color
Black
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Surface
Steel, Galvanized Metal, Concrete
Paint and Primer Sub Category
Epoxy Coating
Paint Color Family
Blacks
Base Type
Solvent
Standards
USDA Acceptable
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Cure Time
6 to 12 hr
Dry Time Tack Free
6 to 8 hr.
Activator, Base, Paint or Primer
Activator, Base
Primer Required
Yes
Heat Resistant
Flammable
Minimum Application Temperature
50 Degrees F
Formulation
Epoxy Mastic
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Sheen
Gloss
Number of Components
2-Step System
Coverage Area
130 to 220 sq ft/gal
Surface Texture
Rough, Smooth
Series Number
9100
Maximum Temperature Resistance
300 Degrees F
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Dry Time to Recoat
16 hr to 30 day
Maximum Application Temperature
120 Degrees F
Use Location
Exterior, Interior
Shelf Life
2 yr (Activator), 3 yr (Base)
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Activator Required
Yes
Container Type
Kit
UV Resistant
No
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Black, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.