Epoxy Activator and Finish Kit, Dunes Tan, Gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series

  • Mfr # 9171402-3402

  • Zoro # G3461342


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Browns
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9171402-3402
Zoro #
G3461342
UPC #
020066917197
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Browns
Color
Dunes Tan
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 to 200 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
16 to 26 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Paint Color Family
Browns
Standards
USDA Acceptable
Base Type
Solvent
Application Method
Brush, Roller, Spray
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Surface
Steel, Galvanized Metal, Concrete
Paint and Primer Sub Category
Epoxy Coating
Dry Time Tack Free
16 to 20 hr.
Cure Time
22 to 26 hr
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
UV Resistant
No
Minimum Application Temperature
40 Degrees F
Sheen
Gloss
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Activator, Base
Primer Required
Yes
Coverage Area
125 to 200 sq ft/gal
Dry Time to Recoat
24 hr to 1 yr
Series Number
9100
Activator Required
Yes
Maximum Temperature Resistance
300 Degrees F
Container Type
Kit
Heat Resistant
Flammable
Maximum Application Temperature
60 Degrees F
Number of Components
2-Step System
Formulation
Epoxy Mastic
Shelf Life
2 yr (Activator), 3 yr (Base)
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 to 200 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 16 to 26 hr, Cure Time 22 to 26 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.