Epoxy Activator and Finish Kit, Dunes Tan, Gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series

  • Mfr # 9171402-5015

  • Zoro # G3416061


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Browns
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9171402-5015
Zoro #
G3416061
UPC #
094706514800
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Browns
Color
Dunes Tan
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Paint and Primer Sub Category
Epoxy Coating
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Surface
Steel, Galvanized Metal, Concrete
Base Type
Solvent
Standards
USDA Acceptable
Application Method
Brush, Roller, Spray
Paint Color Family
Browns
Dry Time Tack Free
6 to 8 hr.
Cure Time
6 to 12 hr
UV Resistant
No
Activator Required
Yes
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Heat Resistant
Flammable
Minimum Application Temperature
50 Degrees F
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Sheen
Gloss
Container Type
Kit
Series Number
9100
Use Location
Exterior, Interior
Dry Time to Recoat
16 hr to 30 day
Activator, Base, Paint or Primer
Activator, Base
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Surface Texture
Rough, Smooth
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Coverage Area
130 to 220 sq ft/gal
Primer Required
Yes
Maximum Temperature Resistance
300 Degrees F
Maximum Application Temperature
120 Degrees F
Number of Components
2-Step System
Formulation
Epoxy Mastic
Shelf Life
2 yr (Activator), 3 yr (Base)

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.