Epoxy Activator and Finish Kit, Dunes Tan, Semi-Gloss, 5 gal, 100 to 175 sq ft/gal, 9100 Series

  • Mfr # 9171300-2300

  • Zoro # G0627742


product price:  $1,032.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Browns
Color
Dunes Tan
Finish
Semi-Gloss
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9171300-2300
Zoro #
G0627742
UPC #
094706515302
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Browns
Color
Dunes Tan
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 175 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 14 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Standards
USDA Acceptable
Paint and Primer Sub Category
Epoxy Coating
Application Method
Brush, Roller, Spray
Base Type
Solvent
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Surface
Steel, Galvanized Metal, Concrete
Paint Color Family
Browns
Dry Time Tack Free
6 to 8 hr.
Cure Time
8 to 14 hr
Formulation
Epoxy Mastic
Sheen
Semi-Gloss
Primer Required
Yes
Activator Required
Yes
Maximum Temperature Resistance
300 Degrees F
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Minimum Application Temperature
60 Degrees F
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Surface Texture
Rough, Smooth
Dry Time to Recoat
16 hr to 1 yr
Shelf Life
2 yr (Activator), 3 yr (Base)
Container Type
Kit
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
UV Resistant
No
Heat Resistant
Flammable
Activator, Base, Paint or Primer
Activator, Base
Coverage Area
100 to 175 sq ft/gal
Number of Components
2-Step System
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Series Number
9100

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Semi-Gloss, Size 5 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.