Epoxy Activator and Finish Kit, Marlin Blue, Gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series

  • Mfr # 9122402-3402

  • Zoro # G3471876


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Blues
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9122402-3402
Zoro #
G3471876
UPC #
020066912291
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Blues
Color
Marlin Blue
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 to 200 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
16 to 26 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Surface
Steel, Galvanized Metal, Concrete
Base Type
Solvent
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Standards
USDA Acceptable
Paint Color Family
Blues
Paint and Primer Sub Category
Epoxy Coating
Dry Time Tack Free
16 to 20 hr.
Cure Time
22 to 26 hr
Dry Time to Recoat
24 hr to 1 yr
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Number of Components
2-Step System
Activator, Base, Paint or Primer
Activator, Base
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Minimum Application Temperature
40 Degrees F
Surface Texture
Rough, Smooth
UV Resistant
No
Coverage Area
125 to 200 sq ft/gal
Use Location
Exterior, Interior
Series Number
9100
Activator Required
Yes
Container Type
Kit
Maximum Application Temperature
60 Degrees F
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
Flammable
Formulation
Epoxy Mastic
Primer Required
Yes
Shelf Life
2 yr (Activator), 3 yr (Base)
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Sheen
Gloss

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Marlin Blue, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 to 200 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 16 to 26 hr, Cure Time 22 to 26 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.