Epoxy Activator and Finish Kit, Marlin Blue, Semi-Gloss, (2) 1 gal, 115 to 190 sq ft/gal
Mfr # 9122402-4402
Zoro # G0837706
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Epoxies
Color Family
Blues
Finish
Semi-Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9122402-4402
Zoro #
G0837706
UPC #
094706737131
Country of Origin
United States
Dimensions
Size
(2) 1 gal
Container Size
1 gal
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Marlin Blue, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 10 hr, Cure Time 6 to 8 hr
Restrictions
This item has been restricted from sale in the following states:
AK, CA, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.