Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal, 6000 Series

  • Mfr # 6086

  • Zoro # G2029246


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Finish
High Gloss
Size
1 gal
Resin Type
Polyamine Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6086
Zoro #
G2029246
UPC #
020066608606
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Navy Gray
Finish
High Gloss
Resin Type
Polyamine Epoxy
VOC Content
Less Than 250 g/L
Exposure Conditions
Industrial
System Series
6000
Dry Time
16 hr
Includes
Activator, (1) pt Base
Coating Type
Epoxy Coating and Activator
Base Type
Water
Standards
USDA Acceptable, USDA FSIS
Application Method
Roller, Squeegee
Cure Time
16 to 72 hr
For Use With
200 Anti-Skid Floor Coating Additive, 6000 System Water-Based Epoxy, Decorative Vinyl Chips
Dry Time to Recoat
1 to 2 hr
Compatible Activator
Epoxy Activator
Surface Material
Concrete
Activator, Base, Paint or Primer
Activator, Base
Maximum Application Temperature
100 Degrees F
Sub Brand
Concrete Saver 6000
Sheen
High Gloss
Application Time
6 to 8 hr
Surface Texture
Rough
Coverage Area
200 to 350 sq ft/gal
Use Location
Interior
Container Type
Kit
Minimum Application Temperature
60 Degrees F
Activator Required
Yes
Number of Components
2-Step System
Shelf Life
5 yr
Heat Resistant
Flammable
Coating Application
Standard
Formulation
Polyamine Epoxy
Resistance Properties
Chemical Resistant, Humidity Resistant, Moisture Resistant, Skid Resistant, Water Resistant

Description

Epoxy Activator and Finish Kit, Base Type Water, Resin Type Polyamine Epoxy, Color Navy Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Exposure Conditions Industrial, Dry Time 16 hr, Cure Time 16 to 72 hr, For Use With 200 Anti-Skid Floor Coating Additive, 6000 System Water-Based Epoxy, Decorative Vinyl Chips, Includes Activator, (1) pt Base, System Series 6000

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.