Epoxy Activator and Finish Kit, Navy Gray, Semi-Gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series

  • Mfr # 9186402-4430

  • Zoro # G3009921


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Finish
Semi-Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9186402-4430
Zoro #
G3009921
UPC #
094706515173
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Navy Gray
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 175 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 14 hr
Dry Time Recoat
16 to 72 hrs.
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Dry Time Tack Free
6 to 8 hr.
Standards
USDA Acceptable
Cure Time
8 to 14 hr
Base Type
Solvent
Use Location
Exterior, Interior
Heat Resistant
Flammable
Primer Required
Yes
Sheen
Semi-Gloss
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Container Type
Kit
Maximum Temperature Resistance
300 Degrees F
UV Resistant
No
Maximum Application Temperature
100 Degrees F
Formulation
Epoxy Mastic
Dry Time to Recoat
16 to 72 hr
Minimum Application Temperature
50 Degrees F
Number of Components
2-Step System
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Activator, Base, Paint or Primer
Activator, Base
Shelf Life
2 yr (Activator), 3 yr (Base)
Coverage Area
115 to 190 sq ft/gal
Series Number
9100
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Surface Texture
Rough, Smooth
Activator Required
Yes

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Navy Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.