Zoro Homepage

Epoxy Activator and Finish Kit, Safety Blue, Gloss, 1 gal, 9100 Series

  • Mfr # 9125

  • Zoro # G2563513


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Blues
Finish
Gloss
Size
1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9125
Zoro #
G2563513
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Blues
Color
Safety Blue
Finish
Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 72 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Cure Time
8 to 14 hr
Base Type
Solvent
Standards
USDA Acceptable
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method
Brush, Roller, Spray
Series Number
9100
Surface Texture
Rough, Smooth
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
UV Resistant
No
Primer Required
Yes
Maximum Application Temperature
120 Degrees F
Coverage Area
125 to 225 sq ft/gal
Dry Time to Recoat
16 hr to 1 yr
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Container Type
Kit
Heat Resistant
Flammable
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Formulation
Epoxy Mastic
Maximum Temperature Resistance
300 Degrees F
Sheen
Gloss
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Minimum Application Temperature
50 Degrees F
Activator, Base, Paint or Primer
Activator, Base
Use Location
Exterior, Interior
Number of Components
2-Step System
Activator Required
Yes
Shelf Life
2 yr (Activator), 3 yr (Base)

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Gloss, Size 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.