Zoro Homepage

Epoxy Activator and Finish Kit, Safety Blue, Semi-Gloss, 1 gal, 9100 Series

  • Mfr # 9125

  • Zoro # G1882876


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Blues
Color
Safety Blue
Finish
Semi-Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9125
Zoro #
G1882876
UPC #
020066912598
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Blues
Color
Safety Blue
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 14 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Standards
USDA Acceptable
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Base Type
Solvent
Cure Time
8 to 14 hr
Maximum Application Temperature
100 Degrees F
Formulation
Epoxy Mastic
Series Number
9100
Dry Time to Recoat
16 hr to 1 yr
Number of Components
2-Step System
Sheen
Semi-Gloss
UV Resistant
No
Maximum Temperature Resistance
300 Degrees F
Primer Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Heat Resistant
Flammable
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Minimum Application Temperature
60 Degrees F
Surface Texture
Rough, Smooth
Coverage Area
100 to 175 sq ft/gal
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Shelf Life
2 yr (Activator), 3 yr (Base)
Activator Required
Yes
Activator, Base, Paint or Primer
Activator, Base
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
Container Type
Kit
Use Location
Exterior, Interior

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Semi-Gloss, Size 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, NH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.